Beli arduino uno di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Robot Assembly Kit
    Mulai

    Rp4.799.900

    AS ONE Robot Assembly Kit
    atribut:
    • Operating System: Windows (R) XP/Vista (R)/7/8
    • Size (mm): Servo Motor/22.8x12.2x28.5, 16ch Wireless Control Module/29.5x29.5x13
    • Software: dedicated motion programs
    • Control Board: 2PIC \"WR-MSXX\"
    • Power Supply (Battery): AA size batteryx4 pieces (Sold separately)
    • Servo Motor Speed (s/60°): 0.1
  2. AS ONE Arduino Uno Arduino
    Mulai

    Rp1.699.900

    AS ONE Arduino Uno Arduino
    atribut:
    • Main Chip: ATmega 328
    • Working Voltage (V): 5
    • Digital I/O pin: 14 (6 PWM Output)
    • Analog Input: 6
    • Flash Memory: 32 KB (ATmega 328)
    • Operating Voltage (V DC): 7 to 12
  3. Arduino Uno Rev3 Microcontroller Board
    Mulai

    Rp1.499.900

    Arduino Uno Rev3 Microcontroller Board
    Deskripsi:
    Revision 3 (R3) of the Arduino UNO. Compared to the previous UNO, the IOREF pin has been added next to the RESET pin, and the SDA and SCL pins have been added next to the AREF pin. The USB interface is equipped with an ATmega16U2, which further increases sketch transfer speeds. The main chip is an AVR (ATmega328).
    atribut:
    • Analog Input Pins: 6
    • Digital I/O Pins: 14 (of which 6 provide PWM output)
    • Dimensions (mm): 68.6 x 53.4
    • Flash Memory (KB): 32 (ATmega328P) of which 0.5 KB used by bootloader
    • FlashRAM: 16
    • Micro Controller: ATmega328
    • Operating Voltage (V): 7 to 12
  4. Bit Trade One Relay Control Expansion Board for Raspberry Pi 4 Circuit Assembled
    Mulai

    Rp669.900

    Bit Trade One Relay Control Expansion Board for Raspberry Pi 4 Circuit Assembled
    Deskripsi:
    It is a relay control expansion board that can control high voltage and high current equipment by connecting to GPIO of Raspberry Pi. Reliable SRD-05VDC-SL-C is adopted for the relay unit, and control is possible only by supplying power from GPIO. The operating status of the relay is visually displayed by the LED, making it easy to check. The size is HAT , which fits perfectly with Raspberry Pi 2 and 3 , and you can easily handle it. It is an expansion board that is ideal for turning home appliances into "smart home appliances" using Raspberry Pi.
    atribut:
    • Coil Voltage (V): DC5 (powered from GPIO terminal)
    • Number of Circuits: 4 circuits
    • Output Terminal: COM/NO/NC
    • Contact Rated Current (mA): 10A
  5. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  6. NEW HIKARI Roller Catch
    Mulai

    Rp22.900

    NEW HIKARI Roller Catch
    Deskripsi:
    -The resin is used for the roller.-With Screw
    atribut:
    • Color: Silver
    • Material: Steel
    • Surface Treatment: Unichrome Plated Finishing
  7. Bit Trade One Gijutsu-Hyoronsha Book-Linked Project Arduino Railroad Model Experiment Board [Kit]
    Mulai

    Rp1.499.900

    Bit Trade One Gijutsu-Hyoronsha Book-Linked Project Arduino Railroad Model Experiment Board [Kit]
    Deskripsi:
    A comprehensive learning board that adds fun actions to model railroads! This experiment board is equipped with a Arduino compatible microcomputer on the experiment board. From Part 1 to Part 7 , the traffic lights by automatic blinking explained in each Part , Circuits necessary for manufacturing railroad crossing barriers using servo motors are placed in each zone on the board. It is a comprehensive learning board for beginners of electronic work who can enjoy control experiments of each part like a block by replacing the wiring of each zone with an Arduino compatible microcomputer. Linked with "Arduino Fun Railroad Model" published by Technical Review Co., Ltd., which uses open source hardware to add fun actions to model railroads, even for those who are not familiar with electronic work or who are not familiar with microcomputer programming. , It is considered so that you can start the experiment immediately. * Magazines are not included with this product. Please purchase separately.* We do not guarantee the operation of all devices. * The product is a general-purpose product for domestic use. * The design, color, specifications, etc. of products and accessories are subject to change without notice. * This product is for hobbies. Limited to personal use. The listed component performance is the performance of a single component and does not guarantee the product life. The electronic circuit part of this product is exposed. Please be careful about electric shock and be supervised by a guardian when children are used. If the customer suffers damage due to reasons attributable to the manufacturer regarding the use of this product, we will compensate for the damage up to the sales price only for direct damage, and in any case we will not compensate for damages beyond the sales price. Suppose. Specifications are subject to change without notice for improvement. Please be forewarned.
    atribut:
    • Country of Origin: Made in Japan
    • Included Accessories: USB Serial conversion module x 1 USB Serial conversion module connection cable x 1 Jumper cord set 1, Screw set 1, Warranty card 1 Part (assembled only)
    • Operating Environment: Temperature 0-45 °C, Humidity 10-60% (no condensation)
    • Outer Dimensions: W130 x D95 x H20 mm (excluding protrusions)
    • Power Supply Voltage: DC5V center plus (microcomputer, LED, servo motor, stepping motor), DC12V center plus (DC motor) * Each AC adapter is not attached.
  8. monotaro Hose Nipple (Nepel Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    monotaro Hose Nipple (Nepel Selang)
    Deskripsi:
    For fittings for hoses
    atribut:
    • Material: brass
    • Working Pressure (MPa): 3
    • Shape: hose nipple
    • Types of Hozardous Materials: Non-dangerous goods
  9. Seeit Bluetooth WiFi Development Board
    Mulai

    Rp5.099.900

    Seeit Bluetooth WiFi Development Board
    atribut:
    • Product Type: Microcontroller Development Tool
    • Technology: Bluetooth, WiFi
  10. RUCIKA Sambungan Pipa PVC Flange AW
    Mulai

    Rp60.900

    RUCIKA Sambungan Pipa PVC Flange AW
    atribut:
    • Application For: Clean and Pressure Water
  11. Seeit Relay Control Card WiFi
    Mulai

    Rp5.599.900

    Seeit Relay Control Card WiFi
    atribut:
    • For use: Raspberry Pi, Arduino
    • Frequency (Hz): 160
  12. Figo Transparent Elastomer Hose / Transparent hose (Hose Elastomer / Selang Transparan)
    15%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp129.900

    Figo Transparent Elastomer Hose / Transparent hose (Hose Elastomer / Selang Transparan)
    Deskripsi:
    - Specially designed for various purposes- Elastic and lightweight- Suitable for use in various conditions and temperatures- Suitable for industry, household or daily use
    atribut:
    • Color: Transparent
  13. NEW HIKARI Roller Catch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    NEW HIKARI Roller Catch
    Deskripsi:
    -The resin is used for the roller.-With Screw
    atribut:
    • Color: Silver
    • Material: Stainless Steel (SUS430)
  14. WEIDMULLER Solid-state Relays 3-33VDC 2A Output Versions Push in Connection
    Mulai

    Rp9.999.900

    WEIDMULLER Solid-state Relays 3-33VDC 2A Output Versions Push in Connection
    atribut:
    • Connection cross-section AWG, min.: AWG 26
    • Depth (mm): 87.8
    • Maximum Operating Ambient Temperature (°C): 60
    • GTIN (EAN): 4050120000000
    • Depth (inch): 3.457
    • Height (inch): 3.52
    • Height (mm): 89.4
    • Humidity: 5-95% relative humidity, Tu = 40°C, without condensation
    • Operating Temperature (°C): -20 to 60
    • Qty (pcs): 10
    • REACh SVHC: Lead 7439-92-1
    • Width (inch): 0.252
    • Width (mm): 6.4
  15. RUCIKA Sambungan Pipa PVC Faucet Socket AW
    Mulai

    Rp3.900

    RUCIKA Sambungan Pipa PVC Faucet Socket AW
    atribut:
    • Application For: Clean and Pressure Water
  16. RUCIKA Sambungan Pipa PVC Increaser D-IN
    Mulai

    Rp6.900

    RUCIKA Sambungan Pipa PVC Increaser D-IN
    atribut:
    • Application For: Clean & Wastewater
  17. Metalwork Pneumatic Valve
    Mulai

    Rp1.599.900

    Metalwork Pneumatic Valve
    Deskripsi:
    Valve series Namur electro-pneumatic bistable
    atribut:
    • Minimum Temperature (°C): -10
  18. Avian Cat Kayu dan Besi 3.6L
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

    Avian Cat Kayu dan Besi 3.6L
    Deskripsi:
    Avian High Gloss Enamel adalah cat kayu & besi yang sangat mengkilap, cepat kering, daya tutup maksimal, berkualitas tinggi dan terbuat dari bahan alkyd¿ Cat kayu & besi Avian mempunyai sifat melindungi terhadap cuaca, karat, jamur dan rayap¿ Sangat cocok digunakan pada pagar, pintu, jendela, kusen, rolling door, dan lain-lain¿ Koleksi warna-warna cat kayu & besi Avian membawa semangat baru pada hunian anda. Tidak terbatas dengan warna yang pernah ada, tapi berani menciptakan varian warna terbaik untuk anda. Kegunaan dan Keistimewaan: - Sebagai cat akhir yang memberi perlindungan dan memperindah permukaan kayu dan besi baik digunakan untuk interior maupun exterior. - Menghasilkan film cat yang mengkilap, halus dan mempunyai daya tutup yang bagus. - Cat Cepat kering. - Tahan cuaca, flexible tak mudah retak.
    atribut:
    • Finishing: Glossy
    • Drying Time: 2-3Hours
    • Size (cc): 3.6
    • Theoretical Spread (m²/kg): 10-12 (per layer)
    • Consistency Ford Cup #4 (at 30°C): 150second
    • Solid Content (%): 40-70
    • Hardening Time: 16-24Hours
Daftar Harga arduino uno Terbaru October 2026
AS ONE Robot Assembly KitRp4.799.900
AS ONE Arduino Uno ArduinoRp1.699.900
Arduino Uno Rev3 Microcontroller BoardRp1.499.900
Bit Trade One Relay Control Expansion Board for Raspberry Pi 4 Circuit AssembledRp669.900
AS ONE Arduino Uno Acrylic BaseRp179.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
NEW HIKARI Roller CatchRp22.900
Bit Trade One Gijutsu-Hyoronsha Book-Linked Project Arduino Railroad Model Experiment Board [Kit]Rp1.499.900
monotaro Hose Nipple (Nepel Selang)Rp12.900
Seeit Bluetooth WiFi Development BoardRp5.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait